

€2.99/ pieceexcl. VAT
€3.62incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.99 | - |
5+ | €3.59 | 10.00% |
10+ | €3.19 | 20.00% |
20+ | €2.99 | 25.00% |
50+ | €2.79 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Series | 21 |
Material | Brass |
Code | 21SFAW13MXX |
Maximum operating pressure | 35 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 1/4" |
Hose fitting type 2 | Rectus 21SF series |
Connection termination 2 | Male without valve |
Connection termination size 2 | 5.0 mm |
Type of component | Quick Coupling |