
€605.00/ pieceexcl. VAT
€732.05incl. VAT
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €605.00 | - |
5+ | €544.50 | 10.00% |
10+ | €484.00 | 20.00% |
20+ | €453.75 | 25.00% |
50+ | €423.50 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Series | 27 |
Material | AISI 316L |
Code | 27KFAW21EVX |
Maximum operating pressure | 35 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 1/2" |
Hose fitting type 2 | Rectus 27KF series |
Connection termination 2 | Female without valve |
Connection termination size 2 | 10.0 mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |