

€61.47/ pieceexcl. VAT
€74.38incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €68.30 | - |
5+ | €61.47 | 10.00% |
10+ | €54.64 | 20.00% |
20+ | €51.23 | 25.00% |
50+ | €47.81 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Series | 21 |
Material | Brass |
Surface protection | Nickel Plated |
Code | 21KAIW10MPN6 |
Maximum operating pressure | 35 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/8" |
Hose fitting type 2 | Rectus 21KA series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 5.0 mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |