

€40.80/ pieceexcl. VAT
€49.37incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €51.00 | - |
5+ | €45.90 | 10.00% |
10+ | €40.80 | 20.00% |
20+ | €38.25 | 25.00% |
50+ | €35.70 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Series | 14 |
Material | Brass |
Surface protection | Nickel Plated |
Code | 14KAIW17MPN |
Maximum operating pressure | 35 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 3/8" |
Hose fitting type 2 | Rectus 14KA series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 5.5 mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |