
€62.46/ pieceexcl. VAT
€75.58incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 20/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €69.40 | - |
5+ | €62.46 | 10.00% |
10+ | €55.52 | 20.00% |
20+ | €52.05 | 25.00% |
50+ | €48.58 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Series | 27 |
Material | Brass |
Surface protection | Nickel Plated |
Code | 27KFAK17MVN |
Maximum operating pressure | 35 bar |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 3/8" |
Hose fitting type 2 | Rectus 27KF series |
Connection termination 2 | Female without valve |
Connection termination size 2 | 10.0 mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |