

€64.20/ pieceexcl. VAT
€77.68incl. VAT
Estimated delivery date - 04/06/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €64.20 | - |
5+ | €57.78 | 10.00% |
10+ | €51.36 | 20.00% |
20+ | €48.15 | 25.00% |
50+ | €44.94 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Series | 27 |
Material | Brass |
Surface protection | Nickel Plated |
Code | 27KAAK21MEN |
Maximum operating pressure | 35 bar |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 1/2" |
Hose fitting type 2 | Rectus 27KA series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 10.0 mm |
Seal material 2 | EPDM |
Type of component | Quick Coupling |