
€12.96/ pieceexcl. VAT
€15.68incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 07/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.20 | - |
5+ | €14.58 | 10.00% |
10+ | €12.96 | 20.00% |
20+ | €12.15 | 25.00% |
50+ | €11.34 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Material | Brass |
Connection termination | Coupling (female) |
Connection termination size | 8 |
Seal material | NBR |
Elbow angle | 0 ° |
Hose tail execution | Ribbed |
Maximum operating pressure | 35 bar |
Maximum operating pressure | 508 psi |
Hose fitting type | Quick disconnect |