
€54.24/ pieceexcl. VAT
€65.63incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €67.80 | - |
5+ | €61.02 | 10.00% |
10+ | €54.24 | 20.00% |
20+ | €50.85 | 25.00% |
50+ | €47.46 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Material | Bronze |
Connection termination | Coupling (female) |
Connection termination size | 6 |
Seal material | NBR |
Elbow angle | 0 ° |
Hose tail execution | Ribbed |
Maximum operating pressure | 35 bar |
Maximum operating pressure | 508 psi |
Hose fitting type | Quick disconnect |