
€54.24/ pieceexcl. VAT
€65.63incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €67.80 | - |
5+ | €61.02 | 10.00% |
10+ | €54.24 | 20.00% |
20+ | €50.85 | 25.00% |
50+ | €47.46 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Series | 25 |
Material | Brass |
Surface protection | Nickel Plated |
Code | 25KEIW21BPN |
Maximum operating pressure | 35 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/2" |
Hose fitting type 2 | Rectus 25KE series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 7.8 mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |