

€73.30/ pieceexcl. VAT
€88.69incl. VAT
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €73.30 | - |
5+ | €65.97 | 10.00% |
10+ | €58.64 | 20.00% |
20+ | €54.98 | 25.00% |
50+ | €51.31 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Series | 25 |
Material | Brass |
Code | 25KAIW13BPX6 |
Maximum operating pressure | 35 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/4" |
Hose fitting type 2 | Rectus 25KA series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 7.8 mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |