
€33.84/ pieceexcl. VAT
€40.95incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €42.30 | - |
5+ | €38.07 | 10.00% |
10+ | €33.84 | 20.00% |
20+ | €31.73 | 25.00% |
50+ | €29.61 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Series | 20 |
Material | Brass |
Surface protection | Nickel Plated |
Code | 20KAAW10MPN |
Maximum operating pressure | 35 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 1/8" |
Hose fitting type 2 | Rectus 20KA series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 2.7 mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |