

€41.44/ pieceexcl. VAT
€50.14incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €51.80 | - |
5+ | €46.62 | 10.00% |
10+ | €41.44 | 20.00% |
20+ | €38.85 | 25.00% |
50+ | €36.26 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Material | Brass, Nickel-plated |
Connection termination | Coupling (female) |
Connection termination size | 8 |
Seal material | NBR |
Elbow angle | 0 ° |
Hose tail execution | Ribbed |
Maximum operating pressure | 12 bar |
Maximum operating pressure | 174 psi |
Hose fitting type | Quick disconnect |