

€900.00/ pieceexcl. VAT
€1,089.00incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RAMEX |
Series | AV |
Type | Hose reel |
Material | Stainless steel 304 |
Maximum operating pressure in bar | 20 bar |
With hose | No |
Inlet threaded connection | M 1 |
Roll-up mechanism | Spring operated |
Drum thread connection | M 3/4 |