RACO

RACO Electric actuator T6N4 Trapezoidal screw 0.25kW 15A 2.5kN 400mm 30mm/s 148521-400

  • ERIKS:14402110
Image 1
Applicable for industrial environments, robust, durable, optimized for small installation space, cost-effective. Extensive accessories. The design of the RACO electric actuators is based on a modular system and allows the optimal combination of the components. Due to this variability RACO electric actuators have a wide spectrum of applications. Depending on the conditions of the application and the adjustment task, ball screws or trapezoidal screw drives can be used. Ask our specialists about the various possibilities and options. Thrust (kN): 2-7,5
Ask our specialists about the various possibilities and options :
  • Netherlands : hydraulics@eriks.nl
  • Belgium :
  • United Kingdom and Ireland :
  • Germany :
  • Switserland :
  • France:
Save to list
Not available in webshop
Estimated delivery date - 06/04/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RACO
Series
N - Compact
Type
T6N4
Manufacturer ID
148521-400
Type of drive
Trapezoidal screw
Thrust
2.5 kN
Stroke
400 mm
Speed
30 mm/s
Power
0.25 kW
Nominal voltage
24 V
Frequency
Direct current Hz
Nominal current
15 A
Protection class
IP65