RACO

RACO Electric actuator T1M8 Trapezoidal screw 4kW 10A 80kN 400mm 15mm/s 148285-400

  • ERIKS:14286915
Image 1
Applicable even under the toughest conditions, high cycle rates, high dynamics, extremely long service life. Extensive standard and special equipment. The design of the RACO electric actuators is based on a modular system and allows the optimal combination of the components. Due to this variability RACO electric actuators have a wide spectrum of applications. Depending on the conditions of the application and the adjustment task, ball screws or trapezoidal screw drives can be used. Ask our specialists about the various possibilities and options.
Thrust (kN): 2,5 - 100
Save to list
Not available in webshop
Estimated delivery date - 06/04/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RACO
Series
M
Type
T1M8
Manufacturer ID
148285-400
Type of drive
Trapezoidal screw
Thrust
80 kN
Stroke
400 mm
Speed
15 mm/s
Power
4 kW
Nominal voltage
400 V
Frequency
50 Hz
Nominal current
10 A