RACO

RACO Electric actuator K1T11 Ball screw spindle 11kW 24A 600kN 600mm 15mm/s 148511-600

  • ERIKS:14402283
Image 1
Applicable even under the toughest conditions, high cycle rates, high dynamics, extremely long service life. Extensive standard and special equipment. The design of the RACO electric actuators is based on a modular system and allows the optimal combination of the components. Due to this variability RACO electric actuators have a wide spectrum of applications. Depending on the conditions of the application and the adjustment task, ball screws or trapezoidal screw drives can be used. Thrust (kN): 2,5 - 900
Ask our specialists about the various possibilities and options :
  • Netherlands : hydraulics@eriks.nl
  • Belgium :
  • United Kingdom & Ireland :
  • Germany :
  • Switserland :
  • France:
Save to list
Not available in webshop
Estimated delivery date - 06/04/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RACO
Series
T
Type
K1T11
Manufacturer ID
148511-600
Type of drive
Ball screw spindle
Thrust
600 kN
Stroke
600 mm
Speed
15 mm/s
Power
11 kW
Nominal voltage
400 V
Frequency
50 Hz
Nominal current
24 A