RACO

RACO Electric actuator K1M8 Ball screw spindle 4kW 9.8A 80kN 1000mm 35mm/s 148263-1000

  • ERIKS:14286897
Image 1
Applicable even under the toughest conditions, high cycle rates, high dynamics, extremely long service life. Extensive standard and special equipment. The design of the RACO electric actuators is based on a modular system and allows the optimal combination of the components. Due to this variability RACO electric actuators have a wide spectrum of applications. Depending on the conditions of the application and the adjustment task, ball screws or trapezoidal screw drives can be used. Ask our specialists about the various possibilities and options.
Thrust (kN): 2,5 - 100
Save to list
Not available in webshop
Estimated delivery date - 06/04/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RACO
Series
M
Type
K1M8
Manufacturer ID
148263-1000
Type of drive
Ball screw spindle
Thrust
80 kN
Stroke
1000 mm
Speed
35 mm/s
Power
4 kW
Nominal voltage
400 V
Frequency
50 Hz
Nominal current
9.8 A