RACO

RACO Electric actuator K1M6 Ball screw spindle 1.1kW 3A 20kN 400mm 40mm/s 148155-400

  • ERIKS:14286510
Image 1
Applicable even under the toughest conditions, high cycle rates, high dynamics, extremely long service life. Extensive standard and special equipment. The design of the RACO electric actuators is based on a modular system and allows the optimal combination of the components. Due to this variability RACO electric actuators have a wide spectrum of applications. Depending on the conditions of the application and the adjustment task, ball screws or trapezoidal screw drives can be used. Ask our specialists about the various possibilities and options.
Thrust (kN): 2,5 - 100
Save to list
Not available in webshop
Estimated delivery date - 06/04/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RACO
Series
M
Type
K1M6
Manufacturer ID
148155-400
Type of drive
Ball screw spindle
Thrust
20 kN
Stroke
400 mm
Speed
40 mm/s
Power
1.1 kW
Nominal voltage
400 V
Frequency
50 Hz
Nominal current
3 A