

€328.80/ pieceexcl. VAT
€397.85incl. VAT
Estimated delivery date - 30/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RAASM |
Series | S.280 |
Type | Hose reel |
Material | Plastic |
Maximum operating pressure in bar | 20 bar |
Size of inlet thread connection (inch) | 3/8 |
With hose | Yes |
Inlet threaded connection | Parallel ( G ) Male |
Roll-up mechanism | Spring operated |
Size of drum thread connection (inch) | 1/4 |
Drum thread connection | Parallel ( G ) Male |
For hose inside diameter | 8 mm |