

€325.20/ pieceexcl. VAT
€393.49incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RAASM |
Series | S.430 |
Type | Hose reel |
Material | Plastic/Steel |
Maximum operating pressure in bar | 20 bar |
Roll-up mechanism | Spring operated |
Size of inlet thread connection (inch) | 1/2 |
Inlet threaded connection | Parallel ( G ) Female |
Size of drum thread connection (inch) | 1/2 |
Drum thread connection | Parallel ( G ) Female |
With hose | No |