

€726.75/ pieceexcl. VAT
€879.37incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | R + L |
Type | Bellhousing for pump with SAE flange |
With pump | Pump with SAE flange |
Suitable for pumps | SAE-C flange (PVM) |
Suitable for motor drive | 37,0 - 45,0 kW 4p (1500) Ø450 mm Size 225S/M |
Material | Aluminium |
Options | Integrated damping ring |
€182.75/ pieceexcl. VAT
€221.13incl. VAT
Estimated delivery date - 26/11/2026€733.55/ pieceexcl. VAT
€887.60incl. VAT
Estimated delivery date - 26/11/2026€829.18/ pieceexcl. VAT
€1,003.31incl. VAT
Estimated delivery date - 26/11/2026€1,195.95/ pieceexcl. VAT
€1,447.10incl. VAT
Estimated delivery date - 26/11/2026