

€764.15/ pieceexcl. VAT
€924.62incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | R + L |
Type | Bellhousing for pump with SAE flange |
With pump | Pump with SAE flange |
Suitable for pumps | SAE-B (420) |
Suitable for motor drive | 30,0 kW 4p (1500) Ø400 mm Size 200L |
Material | Aluminium |
Options | Integrated damping ring |
€165.75/ pieceexcl. VAT
€200.56incl. VAT
Estimated delivery date - 17/12/2026€654.93/ pieceexcl. VAT
€792.47incl. VAT
Estimated delivery date - 26/11/2026€18.36/ pieceexcl. VAT
€22.22incl. VAT
2 In stock - Estimated delivery date 10/11/2026€886.55/ pieceexcl. VAT
€1,072.73incl. VAT
Estimated delivery date - 26/11/2026