

€1,514.70/ pieceexcl. VAT
€1,832.79incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | R + L |
Type | Bellhousing for pump with SAE flange |
With pump | Pump with SAE flange |
Suitable for pumps | SAE-B flange (PVM) |
Suitable for motor drive | 11,0 - 15,0 kW 4p (1500) Ø350 mm Size 160M/L |
Material | Aluminium |
Options | Integrated cooler |