

€787.95/ pieceexcl. VAT
€953.42incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | R + L |
Type | Bellhousing for pump with SAE flange |
With pump | Pump with SAE flange |
Suitable for pumps | SAE-A flange (V10/PVQ) |
Suitable for motor drive | 2,20 - 4,00 kW 4p (1500) Ø250 mm Size 100L/112M |
Material | Aluminium |
Options | Integrated cooler |