




4.626,00 €/ pieceexcl. VAT
5.597,46 €incl. VAT
Estimated delivery date - 29.10.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | R + L |
Type | Offline (bypass) |
Version | AC motor |
Voltage | 230/400 VAC |
Max. operating pressure | 10 bar |
Size | 30 |
Rotational speed | 1500 rpm |
Max. oilflow | 20 l/min |
Specific cooling performance | 0,32 kW/C |