R + L

R + L Air-oil heat exchanger OCN-20-2-400.4-S-20

  • ERIKS:12551640
Image 1
Image 2
Image 1
Image 2
Save to list

€4,410.90/ pieceexcl. VAT

€5,337.19incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
R + L
Type
Offline (bypass)
Version
AC motor
Voltage
230/400 VAC
Max. operating pressure
10 bar
Size
20
Rotational speed
1500 rpm
Max. oilflow
20 l/min
Specific cooling performance
0,19 kW/C