






€5,287.50/ pieceexcl. VAT
€6,397.88incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | R + L |
Type | Inline |
Version | AC motor |
Voltage | 230/400 VAC |
Max. operating pressure | 20 bar |
Size | 90 |
Number of circulations | 1 |
Rotational speed | 750 rpm |
Max. oilflow | 600 l/min |