
€391.75/ pieceexcl. VAT
€474.02incl. VAT
1 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €391.75 | - |
2+ | €342.78 | 12.50% |
3+ | €313.40 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PRINT |
Colour | White |
Thickness | 6 mm |
Length | 4200 mm |
Width | 1860 mm |
Material | PF |
Material class | Print 130 |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Print 130 |
Manufacturing method | Pressed |