
€339.10/ pieceexcl. VAT
€410.31incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €339.10 | - |
2+ | €296.71 | 12.50% |
3+ | €271.28 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PRINT |
Colour | White |
Thickness | 6 mm |
Length | 4200 mm |
Width | 1610 mm |
Material | PF |
Material class | Print 130 |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Print 130 |
Manufacturing method | Pressed |