
€225.37/ pieceexcl. VAT
€272.70incl. VAT
8 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €225.37 | - |
2+ | €180.29 | 20.00% |
3+ | €166.77 | 26.00% |
4+ | €157.76 | 30.00% |
5+ | €144.23 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PRINT |
Colour | White |
Thickness | 5 mm |
Length | 3050 mm |
Width | 1300 mm |
Lining material | Not applicable |
Material | PF |
Material class | Print 130 |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Print 130 |
Manufacturing method | Pressed |