
€191.84/ pieceexcl. VAT
€232.13incl. VAT
44 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €191.84 | - |
2+ | €153.47 | 20.00% |
3+ | €141.96 | 26.00% |
5+ | €134.28 | 30.00% |
6+ | €122.77 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PRINT |
Colour | White |
Thickness | 4 mm |
Length | 3050 mm |
Width | 1300 mm |
Lining material | Not applicable |
Material | PF |
Material class | Print 130 |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Print 130 |
Manufacturing method | Pressed |