PORTWEST

PORTWEST Ripstop Winter Jacket, S562, Black/Grey, Size L

  • ERIKS:14567286
  • Manufacturer:5036108146710
Image 1
Image 2
Image 1
Image 2
When compared to competitor jackets, the S562 tested better for fit, function and value for money. The tough outer shell has taped waterproof seams providing outstanding waterproof protection. The 170g wadding keeps warmth trapped in without making the jacket bulky. Features include smart reflective piping to chest and sleeves and multiple pockets for all storage needs.

Features
Durable and waterproof jacket with sealed seams
Quilt lined for thermal insulation
Multiple utility pockets providing ample storage
Hook and loop cuffs for a secure fit
Concealed stud and zip fastening
Reflective piping for increased visibility
Contrast panels for protection against dirt
Drawcord adjustable hem
Extremely water resistant fabric finish, water beads away from fabric surface
Taped seams to provide additional protection
9 pockets for ample storage
Phone pocket
Print access for corporate branding
Pack away hood for added functionality
Fleece lined collar to trap the heat and increase warmth
Chin guard for added comfort and stability

Shell Fabric : 100% Polyester, Ripstop, PVC Coated 250g
Lining Fabric : 100% Polyester 55g
Filling Fabric : 100% Polyester 170g
Save to list

€77.24/ pieceexcl. VAT

€93.46incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PORTWEST