PORTWEST

PORTWEST Portwest Texo Contrast Jacket, TX10, Black, Regular, XXXL

  • ERIKS:12513516
  • Manufacturer:5036108185658
Image 1
This fashionable contrast colour jacket is practical and hardwearing. Multiple versatile features include back pocket for cap and glove storage and hook & loop cuffs for an adjustable fit. High cotton content for superior comfort



Non shrinking to ensure that this style maintains its shape wash after wash



12 Pockets for ample storage



Hook and loop cuffs for a secure fit



Storm flap front to protect against the elements



Detachable ID pocket



Phone pocket



Side elastic waist for ultimate wearer comfort



40+ UPF rated fabric to block 98% of UV rays



Contrast colouring for added style



Bartacked at all stress points



Back pocket



Sleeve pocket



Available in sizes from XS to 4XL
Save to list

€40.22/ pieceexcl. VAT

€48.67incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PORTWEST
Series
TX10
Size
3XL
Colour
Black
Model
Jacket