PORTWEST

PORTWEST Jacket TX33 Navy/Royal blue 2XL

  • ERIKS:12629526
Image 1
The Hamburg jacket offers warmth, practicality and stylish design. The top pockets can accommodate modern smart phone dimensions and the spacious lower pockets are zipped for extra security. Clever features include reflective piping and stud adjustable cuffs.

Features
Available in an excellent choice of corporate colours
Contrast colouring for added style
Bartacked at all stress points
Storm flap front to protect against the elements
Twin-stitched seams for extra durability
Side zip pockets
Stud adjustable cuffs for a secure fit
Concealed stud and zip fastening
Phone pocket
5 pockets for ample storage
Reflective piping for increased visibility
50+ UPF rated fabric to block 98% of UV rays
Hard wearing durable twill fabric with excellent dye retention

Shell Fabric : Kingsmill: 65% Polyester, 35% Cotton 300g
Save to list

€51.94/ pieceexcl. VAT

€62.85incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PORTWEST