PORTWEST

PORTWEST DX4 Detachable Holster Pocket Trousers, DX440, Metro Blue, Size 32

  • ERIKS:14698960
  • Manufacturer:5036108326259
Image 1
Image 2
Image 1
Image 2
The DX4 Holster Trouser is ergonomically designed and uses the targeted placement of dynamic 4X stretch fabrics to give maximum range of movement when working. The trouser features a high-rise back waistband with side elastication, ensuring protection in all working positions. Pre-bent top loading adjustable knee pad pockets, generously sized front pockets and multi-functional zip thigh pockets offers secure storage of phone, pens and tools. Triple stitching throughout for maximum durability.

4-way stretch fabric for ease of movement and added comfort
Save to list

€124.31/ pieceexcl. VAT

€150.42incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PORTWEST
Size
32
Length
Regular
Colour
Dark blue