




€15.56/ pairexcl. VAT
€18.83incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | POLYCO |
Series | Bodyguards |
Type | TAEKI5 GH315 |
Series | Bodyguards |
Type | TAEKI5 GH315 |
Type | Cut protection |
Glove size | 8 |
Colour | Grey |
Coating Colour | Black |
Norm | EN388 4544 |