

€613.20/ pieceexcl. VAT
€741.97incl. VAT
Estimated delivery date - 30/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PIUSI |
Type | Hose reel |
Material | Painted steel |
Maximum operating pressure in bar | 20 bar |
With hose | Yes |
For hose inside diameter | 13 mm |
Roll-up mechanism | Spring operated |
Drum thread connection | M 1/2 |
Inlet threaded connection | M 1/2 |