

€304.80/ pieceexcl. VAT
€368.81incl. VAT
Estimated delivery date - 30/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PIUSI |
Type | Hose reel |
Material | Painted steel |
Maximum operating pressure in bar | 20 bar |
For hose inside diameter | 8 mm |
Drum thread connection | M 1/4 |
Roll-up mechanism | Spring operated |
Inlet threaded connection | 8 mm |
With hose | Yes |