PFERD

PFERD Wood file Half-round Cut 2 - 200mm

  • ERIKS:23870262
  • Manufacturer:4007220006368
Image 1
Half-round file, tanged, with special file cut on two sides.
Shape C according to DIN 7263.
Available in two lengths.
- Surface work - Filing of radius areas - Filing of half-round shapes
Save to list

€19.57/ pieceexcl. VAT

€23.68incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Type
Files
Shape
Semi round
Model
Cut 2
Length
200 mm
Thickness
6 mm