PFERD

PFERD Wheel brush, crimped, stainless steel wire RBU 15025/32,2 0,30

  • ERIKS:23873941
  • Manufacturer:4007220658789
Image 1
Work with low contact pressure Use only the wire tips Can be used with all common stationary drive machines and bench grinders due to variable arbor
hole diameter - Advantages: Long tool life and aggressive brushing action due to special quality wires and extremely high filament density.
- Excellent for medium-duty hand-held or automated brushing of workpieces with large surfaces.
Developed specially for industrial use.
- Arbor BO 8/12-22.2 5-18 For RBU 10020 and 12520 BO 8/22.2 5-10 For RBU 10028 and 12528 BO 12/22.2 10-30 For RBU 15025 and 15038 Safety note:
Arbors must only be used for brush diameters up to a maximum of 150 mm.
For more information: For detailed information and ordering data on matching adapter sets and arbors, please refer to pages 44–46.
- Note: Adapter pairs AM 51 can also be used on applications with high heat generation and applications of force.
Exception: Wheel brushes with diameters 100 and 125 mm cannot be used with adapter pairs AM 51.
The use of wheel brushes with a diameter of 300 mm is possible with adapter pairs AM 51.
- Adapter set AK 32-2 (EAN 4007220806890) Arobr hole diameters contained in the set in mm (inch): 31.75 / 20 / 18 / 14 / 12 / 25.4 (1) / 22.2 (7/8) /
19.2 (.750) / 16 (5/8) / 12.7 (1/2).
Included in the delivery with wheel brushes having diameter 150–250 mm.
Save to list

€117.83/ pieceexcl. VAT

€142.57incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Brush diameter
150 mm
Material
Stainless steel
Wire diameter
0.3 mm
Max. Speed
6
Width
25
Bore diameter
50.8