PFERD

PFERD Tungsten-carbide burr round arch shape 16304 6mm 16x30mm

  • ERIKS:23152622
  • Manufacturer:4007220047910
Image 1
Image 2
Image 1
Image 2
Save to list

€83.62/ pieceexcl. VAT

€101.18incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
30 mm
Shape
Tree shape with radius end RBF
Total length
70 mm
DIN standard
8033
Head diameter
16 mm