PFERD

PFERD Tungsten-carbide burr round arch shape 08204 6mm 8x20mm

  • ERIKS:23152578
  • Manufacturer:4007220047675
Image 1
Image 2
Image 1
Image 2
Save to list

€45.25/ pieceexcl. VAT

€54.75incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
20 mm
Shape
Tree shape with radius end RBF
Total length
60 mm
DIN standard
8033
Head diameter
8 mm