PFERD

PFERD Tungsten-carbide burr pointed tree shape 10204 6mm 10x20mm

  • ERIKS:23152711
  • Manufacturer:4007220048061
Image 1
Image 2
Image 1
Image 2
Save to list

€51.14/ pieceexcl. VAT

€61.88incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
20 mm
Shape
Pointed tree shape SPG
Total length
60 mm
DIN standard
8033
Head diameter
10 mm