PFERD

PFERD Tungsten-carbide burr pointed tree shape 06184 6mm 6x18mm

  • ERIKS:23152654
  • Manufacturer:4007220047965
Image 1
Image 2
Image 1
Image 2
Save to list

€31.01/ pieceexcl. VAT

€37.52incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
18 mm
Shape
Pointed tree shape SPG
Total length
55 mm
DIN standard
8033
Head diameter
6 mm