PFERD

PFERD Tungsten-carbide burr drum-shaped 0616 4 6mm 6x16mm

  • ERIKS:23152570
  • Manufacturer:4007220046258
Image 1
Image 2
Image 1
Image 2
Tungsten carbide burr DIN 8032/8033, cylindrical drum with radius end WRC, tooth system 4, Rüggeberg

Rotor-cutter, 6 mm shaft Ø
Save to list

€32.18/ pieceexcl. VAT

€38.94incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
16 mm
Shape
Cylindrical shape with radius end WRC
Total length
55 mm
DIN standard
8033
Head diameter
6 mm