PFERD

PFERD Tungsten-carbide burr drum-shaped 04134 6mm 4x1 3mm

  • ERIKS:23152569
  • Manufacturer:4007220046197
Image 1
Image 2
Image 1
Image 2
Save to list

€32.88/ pieceexcl. VAT

€39.78incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
13 mm
Shape
Cylindrical shape with radius end WRC
Total length
55 mm
DIN standard
8033
Head diameter
4 mm