PFERD

PFERD Tungsten-carbide burr drop shape 0813 4 6mm 8x13mm

  • ERIKS:23152656
  • Manufacturer:4007220048917
Image 1
Image 2
Image 1
Image 2
Tungsten carbide burr DIN 8032/8033, drop shape TRE, tooth system 4, Rüggeberg

Rotor-cutter, 6 mm shaft Ø
Save to list

€45.32/ pieceexcl. VAT

€54.84incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
13 mm
Shape
Oval shape TRE
Total length
53 mm
DIN standard
8033
Head diameter
8 mm