PFERD

PFERD Tungsten-carbide burr cylindrical with end-tooth system 1020 4 6mm 10x20mm

  • ERIKS:23415067
  • Manufacturer:4007220045336
Image 1
Tungsten carbide burr DIN 8032/8033, cylindrical ZYA-S, with end-tooth system, tooth system 4, RüggebergRotor-cutter, 6 mm shaft Ø
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
20 mm
Shape
Cylindrical shape ZYAS
Shaft Diameter
6 mm
Total length
60 mm
DIN standard
8033
Head diameter
10 mm