PFERD

PFERD Tungsten-carbide burr conical point shape 12254 6mm 12x25mm

  • ERIKS:23152610
  • Manufacturer:4007220047460
Image 1
Image 2
Image 1
Image 2
Save to list

€57.53/ pieceexcl. VAT

€69.61incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
25 mm
Shape
Conical pointed shape SKM
Total length
65 mm
DIN standard
8033
Head diameter
12 mm