PFERD

PFERD Tung.-carbide burr cyl. A 0616ST 3 6mm 6x16mm

  • ERIKS:23871525
  • Manufacturer:4007220058626
Image 1
HSS burr - shaft diameter 6 mm, cylindrical shape A, with end-tooth system, tooth system 3
Save to list
Not available in webshop
Estimated delivery date - 20/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
16 mm
Shape
Cylindrical shape HSS A
Shaft Diameter
6 mm
Total length
60 mm
Head diameter
6 mm